Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80889
Zoro #
G9855246
UPC #
-
Country of Origin
United States
Dimensions
Surface Size (In.)
48 x 48
Surface Size (mm)
1200 x 1200
Thickness (In.)
10 in
Thickness (mm)
250
Details
Item
Granite Surface Plate
Color
Pink
Type
No Ledge
Grade
AA Laboratory
Weight (Lbs.)
2,535 lb
Flatness Unilateral Tolerance (In.)
0.000700
Flatness Unilateral Tolerance (mm)
0.0051
Weight (Kilograms.)
1,150
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000700, Flatness Unilateral Tolerance (mm) 0.0051, Surface Size (In.) 48 x 48, Surface Size (mm) 1200 x 1200, Weight (Kilograms.) 1,150, Weight (Lbs.) 2,535 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.