Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80755
Zoro #
G9855237
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Surface Size (In.)
48 in x 72 in
Surface Size (mm)
1200 mm x 1800 mm
Thickness (In.)
12 in
Thickness (mm)
300
Thickness
12 in
Surface Size
48 in x 72 in; 1200 mm x 1800 mm
Length
48 in
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
AA
Weight (Kilograms.)
1,796 kg
Flatness Unilateral Tolerance (mm)
0.0088
Flatness Unilateral Tolerance (In.)
0.000350
Weight (Lbs.)
3,960 lb
Includes Case
No
Edge Style
Flat
Flatness
0.000350 in/0.0088 mm
Standards
ASME B89.3.7 2013, GGG-P-463c
Material
Granite
Application Grade
Laboratory
Case Type
Crate
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Flat, Flatness 0.000350 in/0.0088 mm, Grade AA, Length 48 in, Surface Size 48 in x 72 in; 1200 mm x 1800 mm, Thickness 12 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000350, Flatness Unilateral Tolerance (mm) 0.0088, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 48 in x 72 in, Surface Size (mm) 1200 mm x 1800 mm, Weight (Kilograms.) 1,796 kg, 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.