Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80756
Zoro #
G2124538
UPC #
049659807561
Country of Origin
United States
Dimensions
Surface Size (In.)
48 x 72
Surface Size (mm)
1200 x 1800
Thickness (mm)
300
Thickness (In.)
12 in
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
0.0088
Weight (Kilograms.)
1,721
Weight (Lbs.)
3,795 lb
Flatness Unilateral Tolerance (In.)
0.000350
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000350, Flatness Unilateral Tolerance (mm) 0.0088, Surface Size (In.) 48 x 72, Surface Size (mm) 1200 x 1800, Weight (Kilograms.) 1,721, Weight (Lbs.) 3,795 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.