Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80774
Zoro #
G2124529
UPC #
049659807745
Country of Origin
United States
Dimensions
Width
96 in
Surface Size (In.)
48 in x 96 in
Surface Size (mm)
1200 mm x 2400 mm
Thickness (In.)
16 in
Thickness (mm)
400
Thickness
16 in
Surface Size
48 in x 96 in;
Length
48 in
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA
Flatness Unilateral Tolerance (In.)
0.000500
Weight (Kilograms.)
3,062 kg
Flatness Unilateral Tolerance (mm)
0.0127
Weight (Lbs.)
6,750 lb
Application Grade
Laboratory
Edge Style
Two Ledges
Includes Case
No
Flatness
0.000500 in/0.0127 mm
Standards
ASME B89.3.7 2013, GGG-P-463c
Case Type
Crate
Material
Granite
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000500 in/0.0127 mm, Grade AA, Length 48 in, Surface Size 48 in x 96 in;, Thickness 16 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000500, Flatness Unilateral Tolerance (mm) 0.0127, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 48 in x 96 in, Surface Size (mm) 1200 mm x 2400 mm, Weight (Kilograms.) 3,062 kg, 96 in, Weight (Lbs.) 6,750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.