Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80635
Zoro #
G9854932
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Surface Size (In.)
18 in x 24 in
Surface Size (mm)
450 mm x 600 mm
Thickness (In.)
4 in
Thickness (mm)
100
Surface Size
18 in x 24 in; 450 mm x 600 mm
Thickness
4 in
Length
18 in
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
B
Flatness Unilateral Tolerance (mm)
0.0076
Weight (Kilograms.)
70 kg
Weight (Lbs.)
155 lb
Flatness Unilateral Tolerance (In.)
0.000300
Application Grade
Tool Room
Edge Style
Two Ledges
Includes Case
No
Case Type
Crate
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.0003 in
Material
Granite
Description
Item Surface Plate, Material Granite, Application Grade Tool Room, Color Pink, Edge Style Two Ledges, Flatness 0.0003 in, Grade B, Length 18 in, Surface Size 18 in x 24 in; 450 mm x 600 mm, Thickness 4 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000300, Flatness Unilateral Tolerance (mm) 0.0076, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 18 in x 24 in, Surface Size (mm) 450 mm x 600 mm, Weight (Kilograms.) 70 kg, 24 in, Weight (Lbs.) 155 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.