Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80735
Zoro #
G2124398
UPC #
049659807356
Country of Origin
United States
Dimensions
Surface Size (In.)
36 x 72
Thickness (In.)
8 in
Surface Size (mm)
900 x 1800
Thickness (mm)
200
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
B Toolroom
Weight (Kilograms.)
848
Flatness Unilateral Tolerance (mm)
0.0304
Weight (Lbs.)
1,870 lb
Flatness Unilateral Tolerance (In.)
0.001200
Description
Item Granite Surface Plate, Color Pink, Grade B Toolroom, Flatness Unilateral Tolerance (In.) 0.001200, Flatness Unilateral Tolerance (mm) 0.0304, Surface Size (In.) 36 x 72, Surface Size (mm) 900 x 1800, Weight (Kilograms.) 848, Weight (Lbs.) 1,870 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.