Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80762
Zoro #
G2124370
UPC #
049659807622
Country of Origin
United States
Dimensions
Surface Size (In.)
48 x 72
Surface Size (mm)
1200 x 1800
Thickness (In.)
8 in
Thickness (mm)
200
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
B Toolroom
Weight (Lbs.)
2,530 lb
Flatness Unilateral Tolerance (In.)
0.001400
Flatness Unilateral Tolerance (mm)
0.0355
Weight (Kilograms.)
1,148
Description
Item Granite Surface Plate, Color Pink, Grade B Toolroom, Flatness Unilateral Tolerance (In.) 0.001400, Flatness Unilateral Tolerance (mm) 0.0355, Surface Size (In.) 48 x 72, Surface Size (mm) 1200 x 1800, Weight (Kilograms.) 1,148, Weight (Lbs.) 2,530 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.