Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81802
Zoro #
G7098305
UPC #
049659818024
Country of Origin
United States
Dimensions
Width
8 in
Surface Size (In.)
12 in x 8 in
Surface Size (mm)
300 mm x 200 mm
Thickness (mm)
50
Thickness (In.)
2 in
Length
12 in
Thickness
2 in
Surface Size
12 in x 8 in; 350 mm x 350 mm
Details
Item
Toolmaker's Flat
Color
Black
Grade
A
Flatness Unilateral Tolerance (mm)
0.0025
Weight (Kilograms.)
9 kg
Weight (Lbs.)
20 lb
Flatness Unilateral Tolerance (In.)
0.0001
Edge Style
Flat
Application Grade
Inspection
Flatness
0.0001 in
Material
Granite
Description
If you're looking for a reliable surface plate, the Starrett 81802 Granite Toolmakers Flat is what you need. It offers both accuracy and durability. The black granite toolmaker's flat has a width of 8 in., length of 12 in. and thickness of 2 in.. This high-quality surface plate is made from grade A granite with a weight of 9 kg. Its size measures 12 in x 8 in.; 300 mm x 200 mm on the surface. It also comes with a limited lifetime guarantee from Starrett. The Starrett 81802 Granite Toolmakers Flat will help ensure that your work gets done accurately and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.