This item is Discontinued.

Starrett Granite V-Blocks, Pink, 5-Face, AA, 9x9x9, PR 81537

Granite V-Blocks, Pink, 5-Face, AA, 9x9x9, PR (Discontinued)

  • Mfr # 81537
  • Zoro # G2124145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81537
Zoro #
G2124145
UPC #
-
Country of Origin
United States

Dimensions

Surface Size (In.)
9 x 9
Thickness (In.)
9 in
Surface Size (mm)
225 x 225
Thickness (mm)
225

Details

Item
Granite V-Blocks
Color
Pink
Type
5-Face
Grade
AA Laboratory
Flatness Unilateral Tolerance (In.)
0.0012
Weight (Lbs.)
160
Weight (Kilograms.)
73
Flatness Unilateral Tolerance (mm)
150

Description

Item Granite V-Blocks, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 9 x 9, Surface Size (mm) 225 x 225, Weight (Kilograms.) 73, Weight (Lbs.) 160, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.