This item is Discontinued.

Starrett Grnte Parallel, Pink, 2-Face, A, 6x0.75x1, PR 81693

Grnte Parallel, Pink, 2-Face, A, 6x0.75x1, PR (Discontinued)

  • Mfr # 81693
  • Zoro # G6831343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81693
Zoro #
G6831343
UPC #
094716218217
Country of Origin
United States

Dimensions

Surface Size (In.)
6 x 3/4
Surface Size (mm)
150 x 19
Thickness (In.)
1 in
Thickness (mm)
25

Details

Item
Granite Parallels
Color
Pink
Type
2-Face
Grade
A Inspection
Flatness Unilateral Tolerance (mm)
0.0025
Weight (Lbs.)
1
Flatness Unilateral Tolerance (In.)
0.000050
Weight (Kilograms.)
0.5

Description

Item Granite Parallels, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.000050, Flatness Unilateral Tolerance (mm) 0.0025, Surface Size (In.) 6 x 3/4, Surface Size (mm) 150 x 19, Weight (Kilograms.) 0.5, Weight (Lbs.) 1, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.