This item is Discontinued.

No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 656-234J
  • Zoro # G0953471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-234J
Zoro #
G0953471
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in

Details

Graduations
0.0005 in
Range
0-.05 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0005 in
Includes
Lug-On-Center Back
Reading
Continuous
Bearing Type
Jeweled
Series
656
Dial Reading
0-20
Long Form Calibration Certificate
No
Dial Color
White
Item
Indicator Dial
Back Type
Non-Removable Flat
Range per Revolution
0.02 in
Standards
AGD
Bezel Lock
Yes
Contact Point Shape
Radius
Number of Indicators
1
Included Certification
None
Includes Case
No
AGD Number
AGD 4
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
Operation Type
Plunger
Non-Magnetic
No
Maximum Measurement - Inch
0.05 in

Description

Range 0 in to 0.050 in, Graduations 0.0005 in, Accuracy +/-.0005 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color White, Dial Reading 0-20, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.