This item is Discontinued.

No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 656-281JN/S
  • Zoro # G0955230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-281JN/S
Zoro #
G0955230
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3.625 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Metric

Details

Graduations
0.01 mm
Range
0-2.5 mm
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Includes Non-Shock Mechanism
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.01 mm
Includes
Special Non-Shock Mechanism
Reading
Continuous
Bearing Type
Jeweled
Series
656
Dial Reading
0-100
Long Form Calibration Certificate
No
Dial Color
Yellow
Item
Indicator Dial
Standards
AGD
Range per Revolution
1 mm
Back Type
Non-Removable Flat
Bezel Lock
Yes
Shock Resistant
Yes
Maximum Measurement - mm
2.5 mm
Included Certification
None
Non-Magnetic
No
Minimum Measurement - mm
0 mm
Number of Indicators
1
Includes Case
No
AGD Number
AGD 4
Operation Type
Plunger
Contact Point Shape
Radius

Description

Range 0 mm to 2.5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Metric, Maximum Measurement - mm 2.5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.