This item is Discontinued.

No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 81-142J
  • Zoro # G0953849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-142J
Zoro #
G0953849
UPC #
-
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.6875 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0-.05 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Double-Row Figure Dials
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.001 in
Includes
Lug-On-Center Back
Reading
Balanced
Bearing Type
Jeweled
Series
81
Dial Reading
0-10-0
Long Form Calibration Certificate
No
Standards
AGD
Item
Indicator Dial
Bezel Lock
Yes
Range per Revolution
0.02 in
Back Type
Non-Removable Flat
Dial Color
White
Contact Point Shape
Radius
Maximum Measurement - Inch
0.05 in
Non-Magnetic
No
AGD Number
AGD 1
Number of Indicators
1
Shock Resistant
Yes
Includes Case
No
Included Certification
None
Minimum Measurement - Inch
0 in
Operation Type
Plunger

Description

Range 0.050 in, Graduations 0.001 in, Accuracy +/-.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-10-0, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius, Includes Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.