This item is Discontinued.

No Product Image Available

Indicator Dial (Discontinued)

  • Mfr # 81-236JN/S
  • Zoro # G0952990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-236JN/S
Zoro #
G0952990
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.6875 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.0005 in
Range
0-.075 in
Features
Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support; Double-Row Figure Dials; Includes Non-Shock Mechanism
Finish
Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Accuracy
+/-0.0005 in
Includes
Special Non-Shock Mechanism
Reading
Continuous
Bearing Type
Jeweled
Series
81
Dial Reading
0-30
Long Form Calibration Certificate
No
Back Type
Non-Removable Flat
Standards
AGD
Item
Indicator Dial
Bezel Lock
Yes
Dial Color
White
Range per Revolution
0.03 in
Number of Indicators
1
Minimum Measurement - Inch
0 in
Contact Point Shape
Radius
Maximum Measurement - Inch
0.075 in
Included Certification
None
Operation Type
Plunger
AGD Number
AGD 1
Non-Magnetic
No
Shock Resistant
Yes
Includes Case
No

Description

Range 0.075 in, Graduations 0.0005 in, Accuracy +/-.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-30, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.