Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
811-MCZ
Zoro #
G0952561
UPC #
-
Country of Origin
United States
Dimensions
Contact Point Length
5/8"
Details
Graduations
0.01mm
Range
0.8mm
Features
Includes
Dovetail Body Clamp; Tool Post Holder; Swivel Post Snug with Dovetail Indicator Clamp; Snug and Rod Unit
Indicator Style
Swivel Head
Bearing Type
Jeweled
Series
811
Dial Reading
0-40-0
Item
Dial Test Indicator
Operation Type
Lever-Style
Product Type
Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.