Individual Radius Gauge Acc +/- .002"
- Mfr # 167-010
- Zoro # G0672528
product price:Â
$
22.49
/ea
Key Features
Configuration
Radii
Maximum Measurement - Inch
1/2 in
Size
2.2 in x 0.49 in x 2.0 in
Dimension Type
Angle
Included Sizes
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 167-010
- Zoro #
- G0672528
- UPC #
- -
- Country of Origin
- United States
- Item
- Individual Radius Gauge
- Configuration
- Radii
- Maximum Measurement - Inch
- 1/2 in
- Number of Leaves
- 1
- Accuracy
- +/- 0.002 in
- Minimum Measurement - Inch
- 1/64 in
- Range
- 1/64 in by 1/2 in by 64ths
- Inches Measured - Minimum
- 1/64 in
- Inches Measured - Maximum
- 1/2 in
- Set Style
- Individual Gauge
Dimensions
- Size
- 2.2 in x 0.49 in x 2.0 in
- Dimension Type
- Angle
- Included Sizes
- 0.01 in
- Bottle Size
- 2.2 in x 0.49 in x 2.0 in
- Size - Alpha
- 2.2 in x 0.49 in x 2.0 in
- Container Size
- 2.2 in x 0.49 in x 2.0 in
Description
Individual Radius Gauge, Range 1/64 in by 1/2 in by 64ths, Accuracy +/- 0.002 in, Configuration Radii, Dimension Type Angle, Included Sizes 0.01 in, Minimum Measurement - Inch 1/64 in, Number of Leaves 1, Set Style Individual Gauge, Size 2.2 in x 0.49 in x 2.0 in, Maximum Measurement - Inch 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.