Shop STARRETT
See all product information
Create Account
Individual Radius Gauge Acc +/- .002"
- Mfr # 167-030
- Zoro # G0965800
product price:Â
$
20.15
/ea
Key Features
Range (In.)
0.030
Gauges per Set
1
Accuracy (In.)
+/-0.002
Finish
Satin Chrome
Configuration
5 Convex & Concave Radii
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 167-030
- Zoro #
- G0965800
- UPC #
- 049659634389
- Country of Origin
- United States
- Item
- Individual Radius Gauge
- Range (In.)
- 0.030
- Gauges per Set
- 1
- Accuracy (In.)
- +/-0.002
- Finish
- Satin Chrome
- Configuration
- 5 Convex & Concave Radii
- Accuracy
- +/- 0.002 in
- Maximum Measurement - Inch
- 1/2 in
- Number of Leaves
- 1
- Range
- .030"
- Minimum Measurement - Inch
- 1/64 in
- Inches Measured - Minimum
- 1/64 in
- Set Style
- Individual Gauge
- Inches Measured - Maximum
- 1/2 in
Dimensions
- Included Sizes
- 0.03 in
- Dimension Type
- Angle
- Size
- 1 5/16 in x 1/32 in x 1 7/32 in
- Bottle Size
- 1 5/16 in x 1/32 in x 1 7/32 in
- Size - Alpha
- 1 5/16 in x 1/32 in x 1 7/32 in
- Container Size
- 1 5/16 in x 1/32 in x 1 7/32 in
Description
Individual Radius Gauge, Range .030 In., Accuracy +/- 0.002 in, Configuration 5 Convex & Concave Radii, Dimension Type Angle, Included Sizes 0.03 in, Minimum Measurement - Inch 1/64 in, Number of Leaves 1, Set Style Individual Gauge, Size 1 5/16 in x 1/32 in x 1 7/32 in, Finish Satin Chrome, Maximum Measurement - Inch 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.