Zoro Homepage

Layout Fluid, Aerosol, Blue, 11.5 oz.

  • Mfr # 1611

  • Zoro # G3036673


product price: $37.59
/ea

Key Features

Container Size
11.5 fl oz
Color
Blue
Characteristics
Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining
Net Weight (Oz.)
11.5
Application
Checking Alignment, Tool and Die Making, Pattern Making
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1611
Zoro #
G3036673
UPC #
049659558968
Country of Origin
United States

Dimensions

Container Size
11.5 fl oz

Details

Color
Blue
Item
Layout Dye
Characteristics
Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining
Net Weight (Oz.)
11.5
Application
Checking Alignment, Tool and Die Making, Pattern Making
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), WHMIS 2015 Regulations
Container Type
Aerosol Can
Form
Aerosol
Fluid Consistency
Aerosol
Features
Cams, Castings and for Checking Alignment and Wearing Parts, Fixtures, For Laying Out Dies, Jigs, Patterns, Templates
Fluid Clarity
Opaque
Base Formulation
Acetone; Colloided; Ethyl Acetate; Granular; Light Aliph; Liquefied; Methanol; N-Butyl Acetate; Nitrocellulose; Petroleum Gases; Propan-2-ol; Solvent Naphtha (Petroleum); Sweetened; Toluene
Series
Kleenscribe

Description

Layout Dye, Container Size 11.5 fl oz, Aerosol Can, Aerosol, Blue, Application Checking Alignment, Tool and Die Making, Pattern Making, Features Cams, Castings and for Checking Alignment and Wearing Parts, Fixtures, For Laying Out Dies, Jigs, Patterns, Templates, Fluid Clarity Opaque, Form Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.