Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, 0 to 1", 0.0001, Ratchet

  • Mfr # T230XRL

  • Zoro # G2472145


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T230XRL
Zoro #
G2472145
UPC #
049659509441
Country of Origin
United States

Dimensions

Dimension Type
Inch
Spindle Diameter
235 in
Spindle Diameter1
235 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
Spindle Shape
Flat
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Maximum Measurement - Inch
1 in
Operation Type
Mechanical
Case Included
No
Accuracy
+/-0.0001 in
Thimble Type
Ratchet
Mechanical Display Type
Vernier
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Included Certification
Not Included

Description

This Starrett T230XRL Micrometer is the high-quality tool you need to get the job done. It offers a range of 0 to 1" and an accuracy of +/-0.0001 in. The micrometer has a ratchet thimble, which allows for precise measurements with less effort on your part. Its spindle is flat, making it easy to slide into position on workpieces without damaging them. With carbide anvils and a knurled ring lock nut, this outside micrometer provides you with smooth operation. The Starrett T230XRL Micrometer is the high quality measuring tool that will meet all your needs when working with small objects or parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.