Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
714DFLZ
Zoro #
G0960499
UPC #
-
Country of Origin
United States
Details
Item
Electronic Interchangeable Anvil Micrometer
Resolution
0.0001"/0.001mm
Range
9 to 12"/228 to 305mm
Operation
Electronic
Features
Includes
(1) 3-volt Battery
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.