Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
714GFLZ
Zoro #
G0582885
UPC #
-
Country of Origin
United States
Details
Item
Electronic Interchangeable Anvil Micrometer
Resolution
0.0001"/0.001mm
Range
0 to 3.930"/0 to 100mm
Operation
Electronic
Features
Includes
(1) 3-volt Battery
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Anvil Material
Steel
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Description
Digital Interchangeable-Anvil Outside Micrometer, Range 6 to 12 in /152 to 305mm, Resolution 0.0001 in /0.001mm, SPC Output No, Long Form Calibration Certificate No, Anvil Material Steel, Includes Fitted Case, Wrench, Lock Nut Type Ring, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.