This item is Discontinued.

No Product Image Available

Micrometer Electronic (Discontinued)

  • Mfr # 714MEAAFLZ
  • Zoro # G0960526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714MEAAFLZ
Zoro #
G0960526
UPC #
-
Country of Origin
United States

Details

Item
Electronic Interchangeable Anvil Micrometer
Resolution
0.0001"/0.001mm
Range
0 to 3.930"/0 to 100mm
Operation
Electronic
Features
Balanced Frame and Thimble Design Ensure Easy Handling and Better Readability, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick and Easy Adjustment, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position
Includes
(1) 3-volt Battery
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated

Description

IP Rating Not Rated, Long Form Calibration Certificate No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.