Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
733XFLZ-7
Zoro #
G0582900
UPC #
-
Country of Origin
United States
Details
Item
Electronic Micrometer
Resolution
0.0001"/0.001mm
Range
6 to 7"/152 to 178mm
Operation
Electronic
Features
Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.