Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
788XFL
Zoro #
G0961786
UPC #
-
Country of Origin
United States
Details
Item
Electronic Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
Spindle
Flat
Anvil
Round
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.