Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
749MEBZ-150
Zoro #
G0961871
UPC #
-
Country of Origin
United States
Details
Item
Electronic Micrometer Depth Gage
Resolution
0.0001"/0.001mm
Range
0 to 6"/0 to 150mm
Operation
Electronic
Features
Base is Hardened, Ground, and Lapped for Long-Lasting Precision
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
Number of Gauges
1
Description
Long Form Calibration Certificate No, Number of Gauges 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.