This item is Discontinued.

Starrett Micrometer Head Electronic 762MEXFL-25

Micrometer Head Electronic (Discontinued)

  • Mfr # 762MEXFL-25
  • Zoro # G0663680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762MEXFL-25
Zoro #
G0663680
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hub Dia.
1/2 in
Mouting Hub Diameter
1/2 in
Dimension Type
Inch/Metric
Battery Size
CR2450
Spindle Diameter
1/4 in

Details

Item
Digital Micrometer Head
Range
0 in to 1 in, 0 to 25 mm
Resolution
0.0005 in/0.001 mm
Includes
3V Battery
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
Thimble
Friction
Lock Nut Type
Ring
SPC Output
Satin Chrome
Features
One-Piece Spindle,
Spindle
Flat
Scale Finish
Yes
Maximum Measurement - Inch
1 in
Maximum Measurement - mm
25 mm
Operation Type
Digital
Minimum Measurement - Inch
0 in
Long Form Calibration Certificate
No
Data Output Type
Cable
Accuracy
+/-0.0001 in, +/-0.003 mm
Includes Battery
Yes
Functions
Inch/mm Conversion, Hold, Preset
Minimum Measurement - mm
0 mm
Spindle Shape
Flat
Thimble Type
Friction
Compatible Data Output Cable
Mfr. No. 733SCKB, Mfr. No. 733SCM, Mfr. No. 733SCU, Mfr. No. PT61963

Description

Digital Micrometer Head, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.003 mm, SPC Output Satin Chrome, Data Output Type Cable, Dimension Type Inch/Metric, Mouting Hub Diameter 1/2 in, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Friction, Battery Size CR2450, Compatible Data Output Cable Mfr. No. 733SCKB, Mfr. No. 733SCM, Mfr. No. 733SCU, Mfr. No. PT61963, Features One-Piece Spindle,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.