Zoro Homepage

Micrometer Inside 200 to 250" Range

  • Mfr # 78XTZ-250

  • Zoro # G0963125


product price: $2,334.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78XTZ-250
Zoro #
G0963125
UPC #
-
Country of Origin
United Kingdom

Details

Item
Bore Gage Micrometer
Resolution
0.0001"
Range
0.200 to 0.250"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Thimble
Ratchet

Description

Micrometer Inside 200-250IN Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.