This item is Discontinued.

No Product Image Available

Micrometer Multi-Anvil (Discontinued)

  • Mfr # 790MEAFL-25
  • Zoro # G0964209
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
790MEAFL-25
Zoro #
G0964209
UPC #
-
Country of Origin
United States

Details

Item
Electronic Multi-Anvil Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Extremely Hard and Stable One-Piece Spindle
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout
Spindle
Flat
Anvil
Round, Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type

Description

Micrometer Multi-Anvil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.