Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222MRL-13
Zoro #
G0964260
UPC #
-
Country of Origin
United States
Details
Item
Sheet Metal Micrometer
Resolution
0.01mm
Range
0 to 13mm
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Extremely Hard and Stable One-Piece Spindle, 2" Throat Depth
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.