
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486MP-100
Zoro #
G0963089
UPC #
-
Country of Origin
United States
Details
Item
Micrometer
Resolution
0.01mm
Range
75 to 100mm
Features
Balanced Frame Design for Comfortable and Accurate Measuring, Speeder for Quicker Adjustment on all Sizes, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick and Easy Adjustment
Spindle
Blade
Anvil
Blade
Thimble
Speeder
Long Form Calibration Certificate
No
IP Rating
Not Rated
Description
IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.