Micrometer Outside
Mfr # T436.1XFL-4
Zoro # G0583278
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"
Range
3 to 4"
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Includes
45 Degrees Beveled Edge
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T436.1XFL-4
Zoro #
G0583278
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Details
Item
Outside Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Includes
45 Degrees Beveled Edge
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
Thimble Type
Friction
Accuracy
+/-0.00005 in
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Description
Mechanical Outside Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.00005 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Mechanical Display Type Vernier, Thimble Type Friction, Anvil Material Carbide, Includes Fitted Plastic Case, Wrench, Lock Nut Type Knurled Ring, Rotating Spindle (Yes/No) Yes, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.