This item is Discontinued.

No Product Image Available

Micrometer Outside (Discontinued)

  • Mfr # V226MXRL-50
  • Zoro # G0965295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V226MXRL-50
Zoro #
G0965295
UPC #
-
Country of Origin
United States

Details

Item
Outside Micrometer
Resolution
0.001mm
Range
25 to 50mm
Features
Rugged Construction and Extremely Attractive Design, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability
Includes
(1) 75-100mm Measuring Range, (1) Ratchet Stop, (1) Lock Nut, (1) 0.001mm Graduation
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No

Description

Long Form Calibration Certificate No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.