This item is Discontinued.

Starrett Outside Micrometer, 0 to 25mm Range 796.1MXRL-25

Outside Micrometer, 0 to 25mm Range (Discontinued)

  • Mfr # 796.1MXRL-25
  • Zoro # G1603520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
796.1MXRL-25
Zoro #
G1603520
UPC #
049659011203
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Metric
Spindle Diameter1
0.25 in

Details

Item
Electronic Micrometer without Output
Resolution
0.001mm
Range
0 to 25mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion, Balanced Frame for Comfortable and Accurate Measuring
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Spindle Material
Carbide
Long Form Calibration Certificate
No
SPC Output
No
IP Rating
IP67
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Coolant Resistant
Yes
Display Type
LCD
Functions
High-Contrast,
Spindle Shape
Flat
Maximum Measurement - mm
25 mm
Anvil Shape
Flat
Operation Type
Digital
Thimble Type
Ratchet
Case Included
Yes
Minimum Measurement - mm
0 mm
Accuracy
+/- 0.001 mm
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes

Description

IP67 Digital Outside Micrometer, Range 0 to 25 mm, Resolution 0.001 mm, Accuracy +/- 0.001 mm, IP Rating IP67, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Functions High-Contrast, , Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.