This item is Discontinued.

Starrett Outside Micrometer, 1 to 2" Range 796.1XFL-2

Outside Micrometer, 1 to 2" Range (Discontinued)

  • Mfr # 796.1XFL-2
  • Zoro # G1603557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796.1XFL-2
Zoro #
G1603557
UPC #
049659011050
Country of Origin
China

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in

Details

Item
Electronic Micrometer without Output
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
Spindle Material
Carbide
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
IP67
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Minimum Measurement - Inch
1 in
Spindle Shape
Flat
Coolant Resistant
Yes
Anvil Shape
Flat
Thimble Type
Friction
Functions
High-Contrast,
Case Included
Yes
Maximum Measurement - Inch
2 in
Display Type
LCD
Operation Type
Digital
Accuracy
+/-0.0001 in

Description

IP67 Digital Outside Micrometer, Range 1 in to 2 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Functions High-Contrast, , Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.