This item is Discontinued.

Starrett Outside Micrometer, 2 to 3"Range, Ring Nut 795.1XFL-3

Outside Micrometer, 2 to 3"Range, Ring Nut (Discontinued)

  • Mfr # 795.1XFL-3
  • Zoro # G1575758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
795.1XFL-3
Zoro #
G1575758
UPC #
049659011029
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch/Metric

Details

Item
Electronic Micrometer with Output
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
(1) RS239 Output Port
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
IP Rating
IP67
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Anvil Material
Carbide
Spindle Material
Carbide
Minimum Measurement - mm
50 mm
Thimble Type
Friction
Accuracy
+/-0.0001 in
Spindle Shape
Flat
Operation Type
Digital
Anvil Shape
Flat
Data Output Type
Cable
Case Included
Yes
Maximum Measurement - Inch
3 in
Minimum Measurement - Inch
2 in
Coolant Resistant
Yes
Display Type
LCD
Maximum Measurement - mm
75 mm

Description

IP67 Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.