This item is Discontinued.

Starrett Outside Micrometer, 25 to 50mm Range 795.1MXRL-50

Outside Micrometer, 25 to 50mm Range (Discontinued)

  • Mfr # 795.1MXRL-50
  • Zoro # G1575660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795.1MXRL-50
Zoro #
G1575660
UPC #
049659011135
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Metric

Details

Item
Electronic Micrometer with Output
Resolution
0.001mm
Range
25 to 50mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
Output Port (RS235)
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Anvil Material
Carbide
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
Spindle Material
Carbide
SPC Output
Yes
Display Type
LCD
Spindle Shape
Flat
Anvil Shape
Flat
Coolant Resistant
Yes
Maximum Measurement - mm
50 mm
Thimble Type
Ratchet
Case Included
Yes
Minimum Measurement - mm
25 mm
Data Output Type
Cable
Accuracy
+/-0.001 mm
Operation Type
Digital

Description

IP67 Digital Outside Micrometer, Range 25 to 50 mm, Resolution 0.001 mm, Accuracy +/-0.001 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 25 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.