Shop All Micrometers
Starrett
Outside Micrometer, 3 to 4", 0.001"
Mfr # 436.1XRL-4
Zoro # G3449573
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Product Information
- Brand Starrett
- MFR # 436.1XRL-4
- Zoro # G3449573
- UPC # 049659680188
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Details
Description
When you need to take precise measurements, the Starrett 436.1XRL-4 Outside Micrometer is a must-have tool. It can measure up to 3 to 4" with an accuracy of +/-0.0001 in and 0.001" resolution. The flat spindle ensures accurate readings from both sides of the work piece, which is particularly useful when taking measurements on internal or external cylindrical surfaces. The micrometer has a knurled ring lock nut that allows for quick and easy adjustments. This mechanical micrometer has a carbide anvil and thimble for durability, as well as a ratchet thimble that allows for exact settings and greater force when measuring larger diameters. When it comes to measuring large objects accurately, the Starrett 436.1XRL-4 Outside Micrometer is what you need by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- KO-KEN Socket 30mm 6 Point 55mm 3/4 Sq. Drive (6400M-30)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Micrometer Outside (211XP)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- Starrett Micrometers & Sets