This item is Discontinued.

Starrett Outside Micrometer, 3 to 4" Range 795.1XRL-4

Outside Micrometer, 3 to 4" Range (Discontinued)

  • Mfr # 795.1XRL-4
  • Zoro # G1575642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
795.1XRL-4
Zoro #
G1575642
UPC #
049659011111
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in

Details

Item
Electronic Micrometer with Output
Resolution
0.00005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
(1) RS239 Output Port
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
IP Rating
IP67
SPC Output
Yes
Spindle Material
Carbide
Spindle Shape
Flat
Data Output Type
Cable
Coolant Resistant
Yes
Case Included
Yes
Minimum Measurement - Inch
3 in
Thimble Type
Ratchet
Minimum Measurement - mm
75 mm
Maximum Measurement - mm
100 mm
Anvil Shape
Flat
Maximum Measurement - Inch
4 in
Display Type
LCD
Accuracy
+/-0.0001 in
Operation Type
Digital

Description

IP67 Digital Outside Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.