This item is Discontinued.

Starrett Outside Micrometer, 3 to 4" Range, Ratchet 795.1XFL-4

Outside Micrometer, 3 to 4" Range, Ratchet (Discontinued)

  • Mfr # 795.1XFL-4
  • Zoro # G1575679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795.1XFL-4
Zoro #
G1575679
UPC #
049659011036
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in

Details

Item
Electronic Micrometer with Output
Resolution
0.00005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
(1) RS241 Output Port
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
IP Rating
IP67
Spindle Material
Carbide
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Thimble Type
Friction
Operation Type
Digital
Case Included
Yes
Accuracy
+/-0.0001 in
Maximum Measurement - mm
100 mm
Data Output Type
Cable
Spindle Shape
Flat
Display Type
LCD
Anvil Shape
Flat
Maximum Measurement - Inch
4 in
Coolant Resistant
Yes
Minimum Measurement - mm
75 mm
Minimum Measurement - Inch
3 in

Description

IP67 Digital Outside Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP67, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.