Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer, 4 to 5" Range, Ratchet

  • Mfr # T444.1XRL-5

  • Zoro # G1575347


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T444.1XRL-5
Zoro #
G1575347
UPC #
049659520873
Country of Origin
China

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
4 to 5"
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
SPC Output
No
Spindle Material
Carbide
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Minimum Measurement - Inch
4 in
Operation Type
Mechanical
Spindle Shape
Flat
Case Included
Yes
Accuracy
+/-0.0001 in
Anvil Shape
Flat
Thimble Type
Ratchet
Maximum Measurement - Inch
5 in
Mechanical Display Type
Vernier
Inches Measured - Minimum
4 in
Rotating Spindle
Yes
Inches Measured - Maximum
5 in
Included Certification
Not Included

Description

The Starrett T444.1XRL-5 Outside Micrometer is a high-quality micrometer that you can rely on for accurate measurements. The 4 to 5" range of the micrometer allows you to measure large and small parts with ease. The ratchet thimble gives you control over your measurements, allowing you to make adjustments without having to reposition the tool. It has a flat spindle and carbide anvils for enhanced durability and accuracy. If you want a reliable outside micrometer, this Starrett T444.1XRL-5 model is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.