This item is Discontinued.

Starrett Outside Micrometer, 5 to 6" Range, Ratchet 444.1MXRL-75

Outside Micrometer, 5 to 6" Range, Ratchet (Discontinued)

  • Mfr # 444.1MXRL-75
  • Zoro # G1589362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444.1MXRL-75
Zoro #
G1589362
UPC #
049659510850
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Metric
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"/0.01mm
Range
50 to 75mm
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Carbide
Maximum Measurement - mm
75 mm
Minimum Measurement - mm
50 mm
Operation Type
Mechanical
Spindle Shape
Flat
Thimble Type
Ratchet
Case Included
Yes
Anvil Shape
Flat
Accuracy
+/-0.002 mm
Mechanical Display Type
Vernier
Millimeters Measured - Maximum
75 mm
Millimeters Measured - Minimum
50 mm
Included Certification
Not Included
Rotating Spindle
Yes

Description

Mechanical Outside Micrometer, Range 50 mm to 75 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Includes Adjustable Wrench, Case, Lock Nut Type Ring, Maximum Measurement - mm 75 mm, Minimum Measurement - mm 50 mm, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.