Zoro Homepage

Outside Micrometer, 9 to 10" Range

  • Mfr # T444.1XRL-2

  • Zoro # G1575469


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T444.1XRL-2
Zoro #
G1575469
UPC #
049659520842
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
1" to 2"
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Operation Type
Mechanical
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Anvil Shape
Flat
Case Included
Yes
Spindle Shape
Flat
Accuracy
+/-0.0001 in
Maximum Measurement - Inch
2 in
Mechanical Display Type
Vernier
Inches Measured - Maximum
2 in
Inches Measured - Minimum
1 in
Rotating Spindle
Yes
Included Certification
Not Included

Description

The Starrett T444.1XRL-2 Outside Micrometer is a high-quality tool that measures to within 0.0001" with a flat anvil and carbide face. The micrometer has a range of 1" to 2", making it suitable for measuring the outside diameters of cylinders, discs, etc. It also features a knurled ring lock nut which is easy to tighten and loosen when needed. This high quality tool has a ratchet thimble which allows you to precisely adjust the pressure applied by your hand on the spindle as you take measurements. With its excellent accuracy and functionality, this Starrett Outside Micrometer will prove invaluable in all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.