Shop All Micrometers
Starrett
Precision Outside Micrometer, Carbide Spindle, 9"
Mfr # 436.1XRL-9
Zoro # G2347298
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Product Information
- Brand Starrett
- MFR # 436.1XRL-9
- Zoro # G2347298
- UPC # 049659727180
- Country of Origin United States
- Category Micrometers
Details
Description
Precision Outside Micrometer,Carbide Anvil Spindle,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- SALISBURY Insulated Tool Hex Wrench Set 13 Pieces (S2613P)
- MILWAUKEE TOOL Small Thread Arbor, 7/16" Shank (49-56-7000)
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow (CMMT43548)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT Micrometer Inside (823FZ)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- Starrett Micrometers