Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-10
Zoro # G3132328
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 10 mm
- Dimension Type Angle
- Number of Leaves 1
Product Information
- Brand Starrett
- MFR # 167M-10
- Zoro # G3132328
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 10 mm |
Dimension Type | Angle |
Details
Description
Radius Gage, Dimension Type Angle, Included Sizes 10 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- PICARD Pry and Bumping Spoon (950g/2lb) (2521990)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-3/8)
- BAILEIGH INDUSTRIAL Inside Radius Gauge (IRG-3600)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- HHIP 26 Piece .010-0.500" Radius Gage Set (4901-0026)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- Starrett Precision Gauges & Accessories