Reciprocating Saw Blade, King Cut Fire Rescue/Demolition, 9 in, 10/14 TPI, 50 Pack
- Mfr # BR91014-50
- Zoro # G004843884
product price:Â
$
171.99
/pk of 50, $3.44/ea
Free Shipping & Returns
Key Features
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR91014-50
- Zoro #
- G004843884
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 9 in
Description
The STARRETT - BR91014-50 is a reciprocating saw blade with a length of 9 in. This identifies it as a blade compatible with reciprocating saws, with the provided size indicating a 9 in. blade length.
Key Features:
- Length: 9 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.