Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, 3 in, 9/16 in, Steel

  • Mfr # C604R-3

  • Zoro # G0583847


product price: $35.49
/ea

Key Features

Length (In.)
3 in
Width (In.)
9/16 in
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Construction
Spring-Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C604R-3
Zoro #
G0583847
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width (In.)
9/16 in
Thickness
0.05 in
Width - SAE
9/16 in
Length - SAE
3 in

Details

Item
Ruler
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Construction
Spring-Tempered Steel
Finish
Satin
Graduation Type
4R
Markings
Photo Engraved, Black Painted
Hook Type
No Hook
Features
Quick Reading
Rule Color
Gray
Graduation Units
Inches
Graduation Mark Style
Etched
Reading Direction
Left to Right
Sides
Double-Sided
Graduation Color
Black
Rule Type
Rule
Graduation Marks
1/64 in
Numeric Format
Decimal
System of Measurement
SAE
Numeric Marks
Inches
Graduation Scale
4R
Coating
Chrome
Magnetic
Magnetic
Flexibility
Rigid

Description

The Starrett C604R-3 Ruler is the ideal tool for quick and accurate measurements. The 16ths, 64ths, 8ths graduations and 32nds quick-reading make it easy to read measurements. This 3 in. ruler has a 9/16 in. width and a satin chrome finish. Its spring tempered steel construction makes it durable and long lasting. It also has 4R graduations that make it easy to read measurements on this ruler. The Starrett C604R-3 is an essential for any workplace where precise measurements are needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.