Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Blade, Carbon Steel, Blade 3/4" W

  • Mfr # 94319-133-1/3W

  • Zoro # G011631580


product price: $13.29
/ea
Sold in multiples of 24 for $318.96

Key Features

Teeth per Inch
4
Material
Carbon Steel
Blade Series
Meatkutter(TM) Premium
Blade Length
11 ft 1-1/3 in
For Material Thickness
.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94319-133-1/3W
Zoro #
G011631580
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
11 ft 1-1/3 in
For Material Thickness
.022 in
Blade Width
3/4 in
Overall Length
11 ft 1-1/3 in
Blade Thickness
0.022 in
Overall Width
3/4 in
For Material Width
3/4 in
For Material Thickness - Maximum
0 in
Overall Thickness
0.022 in
For Material Width - Maximum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Material
Carbon Steel
Blade Series
Meatkutter(TM) Premium
Application
Meat Cutting
Use Case
General/Maintenance
Tip Material
Carbon Steel
Primary Material Application
Food
Blade Material
Carbon Steel
For Use With Saw Type
Band Saw
Cutting Edge Style
Hook
Series
Meatkutter(TM) Premium
Compatible Product Type
Band Saws
Standards
USDA Certified

Description

Band Saw Blade, Primary Material Application Food, Tool Brand Starrett, Blade Series Meatkutter(TM) Premium, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 1-1/3 in, Blade Thickness 0.022 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness .022 in, For Material Width 3/4 in, For Use With Saw Type Band Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.