Zoro Homepage

Shaft Alignment Clamp

  • Mfr # 668

  • Zoro # G3075204


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Jaw Type
V-Shaped
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Band Material
Steel
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668
Zoro #
G3075204
UPC #
049659671551
Country of Origin
United States

Dimensions

Indicator Post Diameter
3/8 in
Maximum Compatible Shaft Diameter
7 1/2 in
Dimension Type
Inch
Compatible Shaft Diameter - Maximum
7 1/2 in

Details

Item
Shaft Alignment Clamp
Jaw Type
V-Shaped
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Band Material
Steel
Frame Material
Aluminum
Includes
Chain Clamp
Included Indicator
(2) 196B5, 81-141J
Number of Indicator Posts
3
Clamp Construction
Anodized Aluminum
Indicator Post Material
Stainless Steel
Number of Clamps
1
Graduations
0.001 in
Dial Reading
0-50-0
Dial Gauge Range
0.2 in
Operating Temperature - Minimum
30 Degrees F
Product Type
Shaft Alignment Clamp Tool
Clamp Material
Aluminum
Alignment Distance - Maximum
7 1/2 in
Indicator Type
Dial
Operating Temperature - Maximum
114 Degrees F

Description

If you are looking for a shaft alignment clamp that can accommodate large shafts, the Starrett 668 Shaft Alignment Clamp is just what you need. This heavy duty shaft alignment clamp accommodates up to a 7 1/2 in. diameter shaft. The anodized aluminum construction of the clamp ensures that it will not corrode or wear out over time. It has two 196B5 and one 81-141J included indicators with posts measuring 5 in., 7 7/16 in., and 9 in. respectively. The jaws of this V-shaped clamp have a steel band and its frame is made of aluminum. This Starrett Shaft Alignment Clamp provides high quality at an affordable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.