This item is Discontinued.

Starrett SPC Connecting Cable, 72 In PT62680-2

SPC Connecting Cable, 72 In (Discontinued)

  • Mfr # PT62680-2
  • Zoro # G6722082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT62680-2
Zoro #
G6722082
UPC #
049659620221
Country of Origin
China

Dimensions

Length (In.)
72
Cable Length
2 ft

Details

Item
Data Output Cable
For Use With
Digital Micrometers
Brand and Series
Starrett
Requires Additional Software
No
For Instrument manufacturer Model Number
795
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Starrett, Cable Length 2 ft, For Instrument manufacturer Model Number 795, For Use With Digital Micrometers, Includes -, Requires Additional Software No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.