Split Collet
Mfr # 25SC14
Zoro # G0603060
product price: $40.39
/eaKey Features
Collet Series
25SC
Range
1/4"
For Use With
Dial Indicators with 3/8 in in Gaging, Fixture Mounting
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25SC14
Zoro #
G0603060
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8"-24
Overall Length
1 in
Details
Item
Collet
Collet Series
25SC
Range
1/4"
For Use With
Dial Indicators with 3/8 in in Gaging, Fixture Mounting
Coolant Through
No
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Collet Type
Split
Face Shape
Round
Finish - Machining
Black Oxide
Material
Steel
Bore Shape
Round
Measurement System
Inch
Collapse Range - Maximum
0.375 in
Color
Black
Description
Collet, 25SC, Round, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.